Ashlyn® Two Handle Widespread Bathroom Sink Faucet in Matte Black

Part #D3564BLMPUDST  |  Item #8111797  |  Manufacturer Part #3564-BLMPU-DST

$243.51 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • EZ Anchor mounting makes installation a breeze
  • Includes matching finish metal pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16 in. installation
  • Rigid spout does not swivel
  • Lifetime limited warranty covers parts and finish defects

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2, ASME A112.18.6]

Application: [Residential, Commercial]

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.2]

Center Size: 6 in - 16 in

Collection: Ashlyn®

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 6-3/4 in

Drain Included: Yes

Faucet Connection: OD

Faucet Connection Size: 3/8 in

Faucet Height: 5-1/4 in

Faucet Material: Brass

Faucet Mount: Widespread

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 5-1/4 in

IAPMO Listed: No

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 5-1/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Smart Home Enabled: No

Spout Height: 4-1/8 in

Spout Reach: 5-1/8 in

Spout Type: Rigid

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 5.152