Ashlyn® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

Part #D3564RBMPUDST  |  Item #4919137  |  Manufacturer Part #3564-RBMPU-DST

$260.88 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • EZ Anchor mounting makes installation a breeze
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16 in. installation
  • Rigid spout
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2, ASME A112.18.6]

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.2]

Center Size: 4-1/2 in - 16 in

Collection: Ashlyn®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 6-3/4 in

Drain Included: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-1/4 in

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 5-1/4 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Height: 5-1/4 in

Spout Reach: 5-1/8 in

Spout Type: Fixed

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.473

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Ashlyn® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze /$260.88