Wall Mount Toilet Tissue Holder in Polished Chrome
Ashlyn® Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Perfectly coordinates with the Ashlyn bath collection
- Extends 3-7/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-3/16 in. H x 3-7/16 in. D x 9-13/16 in. W
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ashlyn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-11/25
- Height:
- 2-19/100
- Installation Type:
- Wall Mount
- Length:
- 9-13/16
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- UPC:
- 034449736725
- Width:
- 3-7/16