Wall Mount Toilet Tissue Holder in Venetian Bronze
Ashlyn® Wall Mount Toilet Tissue Holder in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Perfectly coordinates with the Ashlyn bath collection
- Extends 3-7/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-3/16 in. H x 3-7/16 in. D x 9-13/16 in. W
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashlyn®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-19/100 in
- IAPMO Listed:
- No
- Length:
- 9-13/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-7/16 in
- UPC:
- 034449736718