Wand Assembly and Hose in Brilliance Stainless
Ashton Wand Assembly and Hose in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Wand Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7-9/10
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 034449638241