This product requires certification to purchase.

*CVR* X BRIZO ATAVIS HANDLE KIT TEM

Delta Faucet

Atavis *CVR* X BRIZO ATAVIS HANDLE KIT TEM

  • Fast #
  • Part #DRP100611PN
  • Item #7873433
  • Manufacturer Part #RP100611PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Atavis *CVR* X BRIZO ATAVIS HANDLE KIT TEM

  • Fast #
  • Part #DRP100611PN
  • Item #7873433
  • Manufacturer Part #RP100611PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5712
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Atavis
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2 in
Material:
Zinc
UPC:
034449913331
Width:
2 in