This product requires certification to purchase.

*CVR* *BALIZA RT HDL BSE & GSKT

Delta Faucet

Baliza *CVR* *BALIZA RT HDL BSE & GSKT

  • Fast #
  • Part #DRP62976PN
  • Item #4087689
  • Manufacturer Part #RP62976PN
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Baliza *CVR* *BALIZA RT HDL BSE & GSKT

  • Fast #
  • Part #DRP62976PN
  • Item #4087689
  • Manufacturer Part #RP62976PN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4784
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Brizo
Collection:
Baliza
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle Base
UPC:
034449637633