This product requires certification to purchase.

Base with Gasket in Brilliance Polished Brass

Delta Faucet

Base with Gasket in Brilliance Polished Brass

  • Fast #
  • Part #DRP23094PB
  • Item #624311
  • Manufacturer Part #RP23094PB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Base with Gasket in Brilliance Polished Brass

  • Fast #
  • Part #DRP23094PB
  • Item #624311
  • Manufacturer Part #RP23094PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Scalloped base with gasket for Teapot Roman tub series
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Handle Base
UPC:
034449276733