This product requires certification to purchase.

Bathroom Sink Pop-Up Drain Assesmbly in Polished Nickel

Delta Faucet

Bathroom Sink Pop-Up Drain Assesmbly in Polished Nickel

  • Fast #
  • Part #DRP101630PN
  • Item #9640092
  • Manufacturer Part #RP101630PN
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Bathroom Sink Pop-Up Drain Assesmbly in Polished Nickel

  • Fast #
  • Part #DRP101630PN
  • Item #9640092
  • Manufacturer Part #RP101630PN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With overflow holes
  • Fits sink with standard drain hole size
  • All metal construction push pop
  • Tailpiece stainless steel for all finishes
  • Requires Certification

Documents

Dimensions & Measurements
Overall Height
8-5/16 in
Strainer Diameter
2-3/16 in
Tailpiece Length
3-39/64 in
Included Components
Overflow Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Drain Body Material
Stainless Steel
Grid Drain Material
Metal
Tailpiece Style
Straight
Warranty & Product Information
ANSI
ANSI A117.1
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
Product Type
Pop-Up Drain Assembly
UPC
034449995313