36 in. Grab Bar in Polished Nickel
BathSafety 36 in. Grab Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 63-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- BathSafety
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3 in
- Diameter:
- 39 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 39 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 034449724388
- Weight Capacity:
- 500 lb
- Width:
- 39 in