42 in. Grab Bar in Polished Chrome
BathSafety 42 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 42 in. decorative grab bar
- 1-1/4 in. diameter
- Extends 2-3/4 in. from wall
- Concealed mounting for a clean look
- 3 in. diameter flanges
- 1-1/2 in. wall clearance
- Mounting hardware conveniently included
- Grab bar wall anchor included for a secure mount
- Supports up to 500 lbs. when properly installed
- Coordinates with Addison, Lahara, Classic and Foundations bath collections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- BathSafety
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-19/50
- Diameter:
- 1-1/4
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 42
- Material:
- Metal
- Mount Type:
- Wall
- UPC:
- 034449815741
- Width:
- 42