DELTA BATHSAFETY: 12 CONTEMPORARY DECORATIVE ADA GRAB BAR
BathSafety DELTA BATHSAFETY: 12 CONTEMPORARY DECORATIVE ADA GRAB BAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to seamlessly coordinate with contemporary bath styles
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- BathSafety
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2
- Diameter:
- 1-1/4
- Height:
- 15-1/2
- Length:
- 12
- Material:
- Brass
- Type:
- D41812PN
- UPC:
- 195205144984