This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spotshield Stainless

Delta Faucet

Berkley® Single Handle Pull Down Kitchen Faucet in Spotshield Stainless

  • Fast #
  • Part #D19932ZSPSDDST
  • Item #10036785
  • Manufacturer Part #19932Z-SPSD-DST
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Berkley® Single Handle Pull Down Kitchen Faucet in Spotshield Stainless

  • Fast #
  • Part #D19932ZSPSDDST
  • Item #10036785
  • Manufacturer Part #19932Z-SPSD-DST
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 56
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Shield Spray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Spot Shield™ technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
  • Spot Shield™ technology with antimicrobial protection of the finish resists odor-causing microbial growth on the finish
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Diamond™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Includes coordinating soap dispenser
  • Soap dispenser features a large capacity 13-ounce bottle, easily refillable from above the deck
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Berkley®
Color Finish Category:
Stainless Steel
Color Finish Name:
Spotshield Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-5/8
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-5/8
Spout Reach:
8-3/4
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
034449893459