Beverage Gasket for Delta RP293, RP691PB and RP693PB
Beverage Gasket for Delta RP293, RP691PB and RP693PB
Package Quantity Info:
Each: 1 Pallet: 5902-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beveled gasket for bath waste assembly
- Adds elegance to any bathroom
- Designed to be used with a wall-mount faucet
- High Quality Stainless Steel
- Includes umbrella drain
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- UPC:
- 034449120616