BIDET - ROSETTE SPRAY
BIDET - ROSETTE SPRAY
Package Quantity Info:
Each: 1 Pallet: 720-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 47/50
- Height:
- 47/50
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- DRP10089BL
- UPC:
- 034449841504