Black Stainless Hot Water Dispenser
Black Stainless Hot Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Delta® instant hot faucets provide near boiling water, perfect for cleaning, cooking and more
- Coordinates beautifully with various Delta® kitchen faucets
- Engineered to function with HWT300-F2000S or HWT-300 InSinkErator® tank models
- Tank and filter must be purchased separately and are not available from Delta Faucet company
- Fits single-hole installations
- Accommodates up to 3-inch maximum deck thickness
- Spring-loaded, self-closing handle
- Spout swivels 360°
- Solid brass construction
- Insulated body and spout to reduce heat transfer to faucet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-5/16 in
- Spout Reach:
- 5 in
- Spout Type:
- Swivel