This product requires certification to purchase.

Body Invigorating Spray Sprayhead in Brilliance Stainless

This product has been replaced by

Delta Faucet Lumicoat™ Stainless Single Function Body Spray
Delta Faucet Single Function Body Spray in Lumicoat® Stainless
Manufacturer Part #SH5002-SS-PR
Delta Faucet

Body Invigorating Spray Sprayhead in Brilliance Stainless

  • Fast #
  • Part #DSH5002SS
  • Item #4899809
  • Manufacturer Part #SH5002-SS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Delta Faucet Lumicoat™ Stainless Single Function Body Spray
Delta Faucet Single Function Body Spray in Lumicoat® Stainless
Manufacturer Part #SH5002-SS-PR
Delta Faucet

Body Invigorating Spray Sprayhead in Brilliance Stainless

  • Fast #
  • Part #DSH5002SS
  • Item #4899809
  • Manufacturer Part #SH5002-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Automatically extends when water is turned on
  • H2O Kinetic® technology
  • Diameter: 1-3/4"
  • Rotates up to 50° in any direction
  • Rough, trim, and spray head required for complete unit
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.0 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
2 in
Faucet Material:
Plastic
Flow Rate:
1 gpm
Length:
1 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Invigorating
Trim Only:
No
UPC:
034449736305
WaterSense Labeled:
No
Width:
1-3/4 in