This product requires certification to purchase.

Delta Bonacci: 14 Series Shower Trim

Delta Faucet

Bonacci™ Delta Bonacci: 14 Series Shower Trim

  • Fast #
  • Part #DT14245BL
  • Item #14260516
  • Manufacturer Part #T14245-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: 14 Series Shower Trim

  • Fast #
  • Part #DT14245BL
  • Item #14260516
  • Manufacturer Part #T14245-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • MULTI-FUNCTION SHOWER HEAD: 5 spray settings provide options for various tasks, moods and preferences, including: H2Okinetic® PowerDrench® Spray, Full Spray, Massage Spray, Full Spray + Massage, and Pause
  • FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
  • TEMPERATURE-SAVING SETTING: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature
  • PRESSURE-BALANCE SHOWER: Monitor® 14 Series single-function pressure balance cartridge included
  • ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
  • WATER EFFICIENT: WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Bonacci™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-13/100 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Height:
14 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Type:
DT14245BL
UPC:
195205173762
WaterSense Labeled:
Yes