Delta Bonacci: 17 Series Shower Trim with In2ition Shower Head
Bonacci™ Delta Bonacci: 17 Series Shower Trim with In2ition Shower Head
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- ENHANCED CONTROL: Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- PATENTED DUAL-PURPOSE DESIGN: The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- REFRESHINGLY VERSATILE: Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- MULTI-FUNCTION SHOWER HEAD: 7 spray settings provide options for various tasks, moods and preferences, including: ProClean® Spray, H2Okinetic® PowerDrench® Spray, Full Spray, Shampoo Rinse Spray, Shampoo Rinse Spray + Massage, Massage Spray, and Pause
- POWERFUL SPRAY: ProClean® spray cleans shower surfaces at least two times faster than standard sprays
- FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
- TEMPERATURE-SAVING SETTING: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bonacci™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 15-13/100
- Faucet Mount:
- Wall Mount
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 18-1/4
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- DT17245SSPRI
- UPC:
- 195205174042
- WaterSense Labeled:
- Yes