This product requires certification to purchase.

Delta Bonacci: 17 Series Tub Shower Trim

Delta Faucet

Bonacci™ Delta Bonacci: 17 Series Tub Shower Trim

  • Fast #
  • Part #DT17445PR
  • Item #14260236
  • Manufacturer Part #T17445-PR
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: 17 Series Tub Shower Trim

  • Fast #
  • Part #DT17445PR
  • Item #14260236
  • Manufacturer Part #T17445-PR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • ENHANCED CONTROL: Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • RAINCAN SHOWER HEAD: 10-inch diameter shower head with single-setting spray
  • EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust temperature and volume
  • TUB SPOUT INCLUDED: Coordinating tub spout features pull-up diverter for easy activation
  • TUB SPOUT INSTALLATION INFO: Extends 8-3/16 inches from wall
  • FLEXIBLE TUB SPOUT INSTALLATION: Universal tub spout adapter allows for thread, sweat or slip-on installation
  • PRESSURE-BALANCE SHOWER: Monitor® 17 Series dual-function pressure balance cartridge included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Bonacci™
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
21 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Plastic
Handle Type:
Lever
Height:
14-3/4 in
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Type:
DT17445PR
UPC:
195205174080
WaterSense Labeled:
Yes