Delta Bonacci: 17 Series Tub Shower Trim
Bonacci™ Delta Bonacci: 17 Series Tub Shower Trim
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- ENHANCED CONTROL: Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- RAINCAN SHOWER HEAD: 10-inch diameter shower head with single-setting spray
- EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust temperature and volume
- TUB SPOUT INCLUDED: Coordinating tub spout features pull-up diverter for easy activation
- TUB SPOUT INSTALLATION INFO: Extends 8-3/16 inches from wall
- FLEXIBLE TUB SPOUT INSTALLATION: Universal tub spout adapter allows for thread, sweat or slip-on installation
- PRESSURE-BALANCE SHOWER: Monitor® 17 Series dual-function pressure balance cartridge included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Bonacci™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 21 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 14-3/4 in
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Type:
- DT17445SSPR
- UPC:
- 195205174097
- WaterSense Labeled:
- Yes