Delta Bonacci: Pivoting Tissue Holder with Shelf
Bonacci™ Delta Bonacci: Pivoting Tissue Holder with Shelf
Package Quantity Info:
Each: 1 Case: 3 Pallet: 243-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CREATES COHESIVE LOOK: Perfectly coordinates with the Bonacci™ Bath Collection
- CONVENIENT, MULTI-FUNCTION STORAGE: Tissue holder with shelf helps keep personal items at hand
- READY FOR INSTALLATION: Mounting hardware included
- INSTALLATION INFO: Extends 4-7/16 inches from wall
- INSTALLATION TIP: Wood blocking is preferable behind all wall surfaces
- RECOMMENDED FASTENERS: If wood blocking is not available, the following fasteners are suggested: tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- BUILT TO LAST: Quality is our top priority, so all our products must meet stringent quality and performance standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and tub/shower products
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
Specifications
- ADA Compliant:
- No
- Collection:
- Bonacci™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-11/25
- Height:
- 1-69/100
- Material:
- Zinc
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- D745500BL
- UPC:
- 195205173625