Delta Bonacci: Pivoting Tissue Holder with Shelf
Bonacci™ Delta Bonacci: Pivoting Tissue Holder with Shelf
Package Quantity Info:
Each: 1 Case: 3 Pallet: 243-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- CREATES COHESIVE LOOK: Perfectly coordinates with the Bonacci™ Bath Collection
- CONVENIENT, MULTI-FUNCTION STORAGE: Tissue holder with shelf helps keep personal items at hand
- READY FOR INSTALLATION: Mounting hardware included
- INSTALLATION INFO: Extends 4-7/16 inches from wall
- INSTALLATION TIP: Wood blocking is preferable behind all wall surfaces
- RECOMMENDED FASTENERS: If wood blocking is not available, the following fasteners are suggested: tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- BUILT TO LAST: Quality is our top priority, so all our products must meet stringent quality and performance standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and tub/shower products
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support