Delta Bonacci: Robe Hook
Bonacci™ Delta Bonacci: Robe Hook
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1950-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CREATES COHESIVE LOOK: Perfectly coordinates with the Bonacci™ Bath Collection
- CONVENIENT STORAGE: Robe hook helps keep your bathroom organized
- READY FOR INSTALLATION: Mounting hardware included
- INSTALLATION INFO: Extends 2-5/16 inches from wall
- INSTALLATION TIP: Wood blocking is preferable behind all wall surfaces
- RECOMMENDED FASTENERS: If wood blocking is not available, the following fasteners are suggested: tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- BUILT TO LAST: Quality is our top priority, so all our products must meet stringent quality and performance standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and tub/shower products
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
Specifications
- ADA Compliant:
- No
- Collection:
- Bonacci™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-31/100
- Height:
- 5-19/50
- Material:
- Zinc
- Type:
- D74535
- UPC:
- 195205174875