Delta Bonacci: Single Handle Bathroom Faucet
Bonacci™ Delta Bonacci: Single Handle Bathroom Faucet
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
- LASTS 2X LONGER: Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- READY FOR INSTALLATION: Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- FLEXIBLE INSTALLATION: Fits 1 or 3-hole, 4-inch installations with optional base plate (RP102057SSPR, available separately)
- ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust volume and temperature
- TEMPERATURE INDICATOR: Optional red/blue temperature indicator ring included
- INSTALLATION TIP: Minimum 2-inch clearance to backsplash recommended
- INSTALLATION INFO: 3/8-inch compression fittings
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- Collection:
- Bonacci™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Deck Plate Included:
- Yes
- Depth:
- 6-47/50
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-14/25
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 5-19/50
- Spout Reach:
- 5-19/50
- Supply Lines Included:
- Yes
- Type:
- D545SSPRLPUDST
- UPC:
- 195205173298
- WaterSense Labeled:
- Yes