Delta Bonacci: Three Hole Roman Tub Trim
Bonacci™ Delta Bonacci: Three Hole Roman Tub Trim
Package Quantity Info:
Each: 1 Case: 3 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- FLEXIBLE INSTALLATION: Fits 3-hole, 8-16 inch installations (10-16 inch centers recommended)
- ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in R2707 separately to complete the unit
- ADA-COMPLIANT DESIGN: ADA-compliant lever handles provide precise temperature and volume control
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets, showers and accessories, including towel bars, robe hooks and more
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bonacci™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 10-22/25
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-14/25
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Type:
- DT2745PR
- UPC:
- 195205174653