Delta Bonacci: Three Hole Roman Tub Trim with Hand Shower
Bonacci™ Delta Bonacci: Three Hole Roman Tub Trim with Hand Shower
Package Quantity Info:
Each: 1 Case: 3 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- FLEXIBLE INSTALLATION: Fits 3-hole, 8-16 inch installations
- ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in kit (R3708-PX or R3709-PX) separately to complete the unit
- HAND SHOWER INCLUDED: Includes coordinating 2-function hand shower with Full Spray and ProClean® Spray
- POWERFUL SPRAY: ProClean® wide fan spray cleans more surface area faster
- EASY-TO-CLEAN HAND SHOWER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature and volume
- SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
- WATER-EFFICIENT HAND SHOWER: WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bonacci™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 11-19/100
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-63/100
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Multi
- Type:
- DT3745PNPR
- UPC:
- 195205174745
- WaterSense Labeled:
- Yes