Delta Bonacci: Two Handle Wall Mount Bathroom Faucet
Bonacci™ Delta Bonacci: Two Handle Wall Mount Bathroom Faucet
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
- WALL MOUNT INSTALLATION: Fits 3-hole, 8-inch wall mount installations
- SLEEK LOOK: Wall mounted for an upscale look and more streamlined vanity space
- ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in kit separately (R3500-WL)
- ADA-COMPLIANT DESIGN: ADA-compliant lever handles provide precise temperature and volume control
- INSTALLATION INFO: Accommodates wall thicknesses from 1/8 to 1-1/8 inches
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching showers and accessories, including towel bars, robe hooks and more
- WATER EFFICIENT: Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard-helping you save water without compromising performance.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- Collection:
- Bonacci™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Deck Plate Included:
- No
- Depth:
- 9-63/100
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-3/50
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Reach:
- 8-47/50
- Supply Lines Included:
- No
- Type:
- DT3545LFPRWL
- UPC:
- 195205174707
- WaterSense Labeled:
- Yes