Bonnet Cap for 100-DST, 101-DST, 175-DST, 300-DST and 400-DST Kitchen Faucets
Bonnet Cap for 100-DST, 101-DST, 175-DST, 300-DST and 400-DST Kitchen Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 100-DST, 101-DST, 175-DST, 300-DST and 400-DST Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Bonnet Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UPC:
- 034449588393