Bonnet Cap in Brilliance Stainless
Bonnet Cap in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-3/4
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- Height:
- 22/25
- IAPMO Listed:
- No
- Length:
- 5-1/2
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UPC:
- 034449588409
- Width:
- 3