Bonnet Cap in Polished Chrome
Bonnet Cap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome cap
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/4 in
- Faucet Part Type:
- Cap
- Height:
- 22/25 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UPC:
- 034449588379