California Energy Commission Not Registered 2.2 Delta RP Bottom Lavatory Aerator Assembly
Botanical® California Energy Commission Not Registered 2.2 Delta RP Bottom Lavatory Aerator Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9747-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BOT LAV AERATOR ASSEMBLY
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Botanical®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 2.2 gpm
- UPC:
- 034449475815