Bowery™ 1-Hook Robe Hook in Brilliance® Stainless

Part #D74835SS  |  Item #7924435  |  Manufacturer Part #74835-SS

$32.73 EACH

Color/Finish: Brilliance® Stainless

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Bowery bath collection
  • Single robe hook
  • Extends 2-1/4 in. from the wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolt
  • Mounting hardware included with product

Specifications

ADA Compliant: No

Application: Commercial, Residential

Base Plate Height: 1-11/16 in

Base Plate Width: 1-11/16 in

CARB OTC LEED Compliant: No

Collection: Bowery™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 3-1/4 in

IAPMO Listed: No

Material: Zinc

Mount Type: Wall

NSF Certified: No

Number of Hooks: 1

Projection: 2-1/4 in

Shape: Round

Side Spray: No

Smart Home Enabled: No

Style: Modern

Weight: 0.415

Width: 1-11/16 in