18 in. Towel Bar in Polished Nickel
Bowery™ 18 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Bowery Bath Collection
- Single towel bar
- Extends 3-11/16 in. from the wall
- Wood blocking is preferable behind all wall surfaces.
- If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-plastic or lead anchors plaster/drywall-Toggle bolt
- Mounting hardware included with product
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-69/100 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Bars:
- 1
- UPC:
- 034449909488
- Width:
- 18 in