2 in. Metal Handle Kit in Brilliance® Polished Nickel
Bowery™ 2 in. Metal Handle Kit in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 630-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Bowery wall-mount tub filler
- Red/blue glide rings optional, included
- ADA compliant metal lever handles
- 1/4 turn stops
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- T5748-WL
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449918855
- Width:
- 6 in