3 in. Metal Handle Kit in Brilliance® Polished Nickel
Bowery™ 3 in. Metal Handle Kit in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Bowery 14 Series tub/shower faucets
- Includes set screw and button
- ADA compliant metal lever handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- T14048, T14248, T14248-LHP, T14448
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449919074
- Width:
- 4