3 in. Two Handle Zinc Handle in Polished Nickel
Bowery™ 3 in. Two Handle Zinc Handle in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1134-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Bowery Bath Collection
- Kit includes two metal lever handles
- Includes optional red/blue glide rings
- 1/4 turn handle stops
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Metal Lever
- Height:
- 3 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449920872
- Width:
- 3 in