DELTA BOWERY: SPOUT FLANGE GASKET AND O-RING - WALL MOUNT BATH
Bowery™ DELTA BOWERY: SPOUT FLANGE GASKET AND O-RING - WALL MOUNT BATH
Package Quantity Info:
Each: 1 Case: 12 Pallet: 6237-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with the Bowery Bath Collection
- Spout flange, gasket, and o-ring for wall-mount bathroom sink faucet
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Bowery™
- Height:
- 1 in
- Material:
- Brass
- UPC:
- 034449919401
- Width:
- 2 in