Diverter Tub Spout in Chrome
Bowery™ Diverter Tub Spout in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Constructed from zinc for reliability
- High quality finish - will resist rust and corrosion through everyday use
- Covered under Delta's limited lifetime warranty
- Assembled in America
- Tub spout equipped with a classic "pull-up" style diverter
- Coordinates with products from the Bowery line seamlessly
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bowery™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 6 gpm
- GSA Approved:
- No
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Material:
- Zinc
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-3/8 in
- Spout Type:
- Pull Up Diverter
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.868 lb
- Width:
- 3-3/50 in