This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brilliance® Polished Nickel

Delta Faucet

Bowery™ Single Handle Diverter Valve Trim in Brilliance® Polished Nickel

  • Fast #
  • Part #DT11948PN
  • Item #7924463
  • Manufacturer Part #T11948-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Bowery™ Single Handle Diverter Valve Trim in Brilliance® Polished Nickel

  • Fast #
  • Part #DT11948PN
  • Item #7924463
  • Manufacturer Part #T11948-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Must also order R11000 rough-in to complete the unit
  • Six function diverter with 3 individual positions and 3 shared position
  • Concealed escutcheon set screw hole
  • ADA compliant metal lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bowery™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449910125
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2 in