Bowery™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

Part #DT14248  |  Item #7924459  |  Manufacturer Part #T14248

$271.85 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Bowery™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only) /$271.85

Product Details

  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic® spray, full body spray, full spray with massage, massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle
  • Temperature only controlled with handle
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Back-to-back installation capability

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Bowery™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-1/2 in

Diameter: 6 in

EPA Compliant: Yes

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-1/2 in

High Pressure: 80

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Pause Control: Yes

Scald Guard: Yes

Shape: Round

Shower Arm Reach: 7 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause

Style: Modern

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.966