Tank Lever in Polished Chrome
Bowery™ Tank Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 735-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Perfectly coordinates with the Bowery Bath Collection
- Universal tank lever
- Mounts to left front, left side, or right side of toilet tank
- Installation instructions included with product
- Extends 1-7/16 in. from the tank
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Collection:
- Bowery™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-11/25
- Handle Material:
- Plastic
- Length:
- 9-15/16
- Material:
- Plastic
- Type:
- Accessory
- UL Listed:
- No
- UPC:
- 034449909662