Temperature Knob and Cover Bathroom Faucet Part in Polished Nickel
Bowery™ Temperature Knob and Cover Bathroom Faucet Part in Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 972-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with the Bowery Bath Collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2 in
- Faucet Part Type:
- Knob
- Height:
- 3 in
- Material:
- Metal
- UPC:
- 034449919173