Non-Diverter Tub Spout in Chrome

You last purchased this on
 
Delta Faucet

Bowery™ Non-Diverter Tub Spout in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Bowery™ Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP100453
  • Item #7924443
  • Manufacturer Part #RP100453
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed from brass for reliability
  • High quality finish - will resist rust and corrosion through everyday use
  • Covered under Delta's limited lifetime warranty
  • Assembled in America
  • Non-diverting tub spout - for use with multi-function wall mounted diverters
  • Coordinates with products from the Bowery line seamlessly
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Bowery™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
Flow Rate:
6 gpm
GSA Approved:
No
Height:
3-1/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
9-1/8 in
Style:
Modern
Trim Only:
No
Tub Spout Type:
Non-diverter
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.862 lb
Width:
3-3/50 in