This product requires certification to purchase.

Tub Spout in Polished Nickel

Delta Faucet

Bowery™ Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP100453PN
  • Item #7924430
  • Manufacturer Part #RP100453PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Bowery™ Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP100453PN
  • Item #7924430
  • Manufacturer Part #RP100453PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Bowery™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
6 gpm
GSA Approved:
No
Height:
3-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
9-1/8 in
Spout Type:
Universal
UL Listed:
No
UPC:
034449910200
WaterSense Labeled:
No
Width:
3-3/50 in