This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

Delta Faucet

Bowery™ Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D2548LFSSMPU
  • Item #7924464
  • Manufacturer Part #2548LF-SSMPU
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Bowery™ Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D2548LFSSMPU
  • Item #7924464
  • Manufacturer Part #2548LF-SSMPU
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 3-hole 4 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant lever handles
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Washerless
Collection:
Bowery™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
Yes
Depth:
6-63/100 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/2 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
8-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
Rigid
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449909341
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
9-7/8 in