This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome (Trim Only)

Delta Faucet

Bowery™ Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT2748
  • Item #7924441
  • Manufacturer Part #T2748
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Bowery™ Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT2748
  • Item #7924441
  • Manufacturer Part #T2748
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2700, R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • ADA compliant metal lever handles
  • Ships with coordinating handle(s) for quick and easy installation
  • Temperature and volume controlled with handles
  • Fits 3-hole 8-16 in. installations
  • Rigid slip-on spout
  • Red/blue indicators
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bowery™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-19/50 in
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
10-11/25 in
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-3/4 in
UPC:
034449932394
WaterSense Labeled:
No