Two Handle Wall Mount Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Delta Faucet

Bowery™ Two Handle Wall Mount Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Bowery™ Two Handle Wall Mount Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #DT3548LFPNWL
  • Item #7924396
  • Manufacturer Part #T3548LF-PNWL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wall-mounted for use with vessel style lavatories
  • Drain assembly sold separately
  • Fits 3-hole 8 in. wall-mount installations
  • Rigid spout
  • ADA compliant lever handles
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Must purchase wall-mount rough-in kit R3500-WL to complete the unit
  • Trim kit only, must purchase rough-in kit separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Bowery™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
1-22/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-13/100 in
Spout Reach:
8-13/100 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
0.58 lb