This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Brilliance® Stainless

Delta Faucet

Bowery™ Two Handle Wall Mount Tub Filler in Brilliance® Stainless

  • Fast #
  • Part #DT5748SSWL
  • Item #7924454
5 out of 5 Customer Rating
Brand image
Delta Faucet

Bowery™ Two Handle Wall Mount Tub Filler in Brilliance® Stainless

  • Fast #
  • Part #DT5748SSWL
  • Item #7924454
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • 1/2 in.-14 NPT threaded female inlets
  • ADA compliant metal lever handles
  • Ships with coordinating handle(s) for quick and easy installation
  • Temperature and volume controlled with handles
  • Fits 3-hole 8 in. wall-mount installations
  • Rigid spout
  • Solid brass fabricated body
  • Red/blue glide rings optional, included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bowery™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
12 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
2-19/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
12 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
12 in
WaterSense Labeled:
No
Width:
14-1/4 in