Bowery™ Wall Mount Toilet Tissue Holder in Black Stainless

Part #D74855KS  |  Item #7924394  |  Manufacturer Part #74855-KS

$72.07 EACH
(Pricing is for Black Stainless)

Color/Finish: Black Stainless

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Bowery bath collection
  • Single tissue holder with pivoting arm
  • Extends 3-11/16 in. from the wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolt
  • Mounting hardware included with product

Specifications

ADA Compliant: No

Application: Commercial, Residential

Base Plate Height: 2 in

Base Plate Width: 2 in

CARB OTC LEED Compliant: No

Collection: Bowery™

Color Finish: Black Stainless

Color Finish Category: Blacks

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 8-1/2 in

Material: Zinc

Mount Type: Wall

NSF Certified: No

Pivoting: Yes

Projection: 3-11/16 in

Shape: Round

Side Spray: No

Smart Home Enabled: No

Style: Modern

Weight: 0.2